Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # LNEX130632PNER-G-ACP300

  • Zoro # G0594540


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Cutting Direction
Right Hand
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Mounting Style
Screw-On
Nose Radius
0.126"
Insert Style
LNMX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130632PNER-G-ACP300
Zoro #
G0594540
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.126"
Insert Thickness
0.250"
Insert Size
130632
Corner Radius
1/8 in
Cutting Edge Length
13.00mm
Width
12.60mm
Thickness
0.250 in
Depth of Cut
12.00mm

Details

Cutting Direction
Right Hand
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Item
Diamond Milling Insert
Mounting Style
Screw-On
Insert Style
LNMX
Insert Material
Carbide
Chip-Breaker
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
No
Insert Shape
Rectangle
For Use With
Shoulder Milling Cutters
Coating
PVD
Super Alloy (S) Compatibility
No
Insert Application
Roughing
Stainless (M) Compatibility
Yes
Inscribed Circle
0.180 in
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
LNEX130632PNER-G-ACP300
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Lead Angle
0 Degrees
Grade
ACP300
ISO Number
LNEX130632PNER-G-ACP300
Manufacturer Grade
ACP300
Finish - Machining
TiAlN+AlCrN
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Shape
Rectangular
Coating Process
PVD
Chip-Breaker Style
10 Degrees Rake Angle
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Chip-Breaker Code
G
Hole Type
Straight or Countersink Hole
Measurement System
Metric
Primary Material Application
Steel
Secondary Material Application ISO Code
M
ANSI Code
LNEX130632PNER-G-ACP300
Features
Excellent Balance of Fracture and Wear Resistance
Wiper Insert
Yes
Cutting Application
Roughing
Insert Holding Type
Screw-On
Material - Machining
Carbide
Number of Cutting Edges
4
Secondary Material Application
Stainless Steel

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.