Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # LNEX130632PNER-H-ACP300

  • Zoro # G0594507


product price: $19.85
/ea
Sold in multiples of 10 for $198.50

Key Features

Super Alloy (S) Compatibility
No
Insert Application
Roughing
Nose Radius
0.126"
Insert Shape
Rectangle
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130632PNER-H-ACP300
Zoro #
G0594507
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.126"
Insert Thickness
0.250"
Insert Size
130632
Depth of Cut
12.00mm
Thickness
0.250 in
Cutting Edge Length
13.00mm
Corner Radius
1/8 in
Width
12.60mm

Details

Super Alloy (S) Compatibility
No
Insert Application
Roughing
Insert Shape
Rectangle
Insert Material
Carbide
Hardened (H) Compatibility
No
Insert Style
LNEX
For Use With
Shoulder Milling Cutters
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Grade
ACP300
Lead Angle
0 Degrees
No. of Edges
4
Cast Iron (K) Compatibility
No
ANSI Number
LNEX130632PNER-H-ACP300
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Coating
PVD
Mounting Style
Screw-On
Chip-Breaker
Yes
Item
Diamond Milling Insert
Inscribed Circle
0.180 in
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
LNEX130632PNER-H-ACP300
Shape
Rectangular
Chip-Breaker Style
10 Degrees Rake Angle
Chip-Breaker Code
H
Measurement System
Metric
ANSI Code
LNEX130632PNER-H-ACP300
Coating Process
PVD
Number of Cutting Edges
4
Finish - Machining
TiAlN+AlCrN
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Hole Type
Straight or Countersink Hole
Wiper Insert
Yes
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application
Steel
Manufacturer Grade
ACP300
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Cutting Application
Roughing
Features
Excellent Balance of Fracture and Wear Resistance
Insert Holding Type
Screw-On
Secondary Material Application
Stainless Steel

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.