Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # LNMX170808PNSR-G ACP300

  • Zoro # G0582342


product price: $20.35
/ea
Sold in multiples of 10 for $203.50

Key Features

Lead Angle
90 Degrees
Chip-Breaker
Yes
Nose Radius
0.800"
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNMX170808PNSR-G ACP300
Zoro #
G0582342
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Size
170808
Insert Thickness
0.310"
Mounting Hole Dia.
4.60mm
Thickness
8.00mm
Cutting Edge Length
17.20mm
Width
13.00mm
Corner Radius
0.80mm

Details

Lead Angle
90 Degrees
Chip-Breaker
Yes
Item
Rectangle Milling Insert
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
LNMX170808PNSR-G ACP300
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Insert Shape
Round
Inscribed Circle
0.180 in
Insert Style
LNMX
Mounting Style
Screw-On
Rake
-15 Degrees Radial, -6 Degrees Axial
Steel (P) Compatibility
No
Grade
ACP300
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Shoulder Milling Cutter
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Material
Carbide
Insert Application
Roughing
Coating
PVD
ISO Number
LNMX170808PNSR-G
Included Angle
90 Degrees
Secondary Material Application ISO Code
M
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
M, P
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
ACP300
Shape
Rectangular
Material - Machining
Carbide
Chip-Breaker Code
G
For Toolholder
PWS410000R, PWS43000R, PWS44000R-1.25, PWS44000R-1.50, PWS45000R, PWS46000R, PWS48000R, PWSF410000R, PWSF43000R, PWSF44000R-1.25, PWSF44000R-1.50, PWSF45000R, PWSF46000R, PWSF48000R
Cutting Application
General Purpose
Hole Type
Straight or Countersink Hole
Coating Process
PVD
Wiper Insert
Yes
Chip-Breaker Style
10 Degrees Rake Angle
Secondary Material Application
Stainless Steel
Number of Cutting Edges
4
Insert Holding Type
Screw-On
Measurement System
Metric

Description

Rectangle Milling Insert, Inscribed Circle 0.180 in, Rake -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.