Zoro Homepage

Milling Insert, ACP300 Grade, Carbide

  • Mfr # LNMX170808PNSR-L-ACP300

  • Zoro # G0594638


product price: $23.15
/ea
Sold in multiples of 10 for $231.50

Key Features

Nose Radius
0.800"
Non Ferrous (N) Compatibility
No
Insert Thickness
0.310"
Coating
PVD
Lead Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNMX170808PNSR-L-ACP300
Zoro #
G0594638
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Thickness
0.310"
Insert Size
170808
Cutting Edge Length
17.20mm
Depth of Cut
16.00mm
Thickness
0.310 in
Corner Radius
1/32 in
Width
13.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.