Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # LNMX170808PNSR-R-ACP300

  • Zoro # G0594647


product price: $24.59
/ea
Sold in multiples of 10 for $245.90

Key Features

Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Nose Radius
0.800"
Insert Thickness
0.310"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNMX170808PNSR-R-ACP300
Zoro #
G0594647
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Thickness
0.310"
Insert Size
170808
Thickness
0.310 in
Corner Radius
1/32 in
Width
13.00mm
Cutting Edge Length
17.20mm
Depth of Cut
16.00mm

Details

Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Item
Diamond Milling Insert
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Coating
PVD
No. of Edges
4
ANSI Number
LNMX170808PNSR-R-ACP300
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Style
LNMX
Inscribed Circle
0.180 in
Rake
-15 Degrees Radial, -6 Degrees Axial
Insert Shape
Rectangle
Insert Application
Roughing
Workpiece Compatibility
Stainless (M), Steel (P)
Grade
ACP300
Insert Material
Carbide
Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
ISO Number
LNMX170808PNSR-R-ACP300
Finish - Machining
TiAlN+AlCrN
Features
Excellent Balance of Fracture and Wear Resistance
Measurement System
Metric
Secondary Material Application ISO Code
M
Shape
Rectangular
ANSI Code
LNMX170808PNSR-R-ACP300
Primary Material Application ISO Code
M, P
Manufacturer Grade
ACP300
Number of Cutting Edges
4
For Toolholder
PWS410000R, PWS43000R, PWS44000R-1.25, PWS44000R-1.50, PWS45000R, PWS46000R, PWS48000R, PWSF410000R, PWSF43000R, PWSF44000R-1.25, PWSF44000R-1.50, PWSF45000R, PWSF46000R, PWSF48000R
Cutting Application
Roughing
Hole Type
Straight or Countersink Hole
Coating Process
PVD
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
R
Chip-Breaker Style
10 Degrees Rake Angle
Material - Machining
Carbide
Clearance Angle
0 Degrees
Insert Holding Type
Screw-On
Secondary Material Application
Stainless Steel
Wiper Insert
Yes

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.