Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # ONMT05T6ANER-G-ACP300

  • Zoro # G0595837


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Steel (P) Compatibility
Yes
ANSI Number
ONMT05T6ANER-G-ACP300
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONMT05T6ANER-G-ACP300
Zoro #
G0595837
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.236"
Insert Size
05T6
Depth of Cut
3.00mm
Thickness
0.236 in

Details

Steel (P) Compatibility
Yes
ANSI Number
ONMT05T6ANER-G-ACP300
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Coating
PVD
Rake
-10 Degrees Radial, -5 Degrees Axial
Inscribed Circle
0.5315 in
Insert Material
Carbide
No. of Edges
8
Item
Octagon Milling Insert
Non Ferrous (N) Compatibility
No
Insert Style
ONMT
Cast Iron (K) Compatibility
No
Lead Angle
45 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Mounting Style
Screw-On
For Use With
Milling Cutters
Insert Application
Roughing
Stainless (M) Compatibility
No
Grade
ACP300
Insert Shape
Octagon
ISO Number
ONMT05T6ANER-G-ACP300
Manufacturer Grade
ACP300
Chip-Breaker Style
On One Side
Number of Cutting Edges
8
Secondary Material Application ISO Code
M
Cutting Application
Roughing
Material - Machining
Carbide
Shape
Octagon
Insert Holding Type
Screw-On
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Included Angle
135 Degrees
Hole Type
Countersink Hole
ANSI Code
ONMT05T6ANER-G-ACP300
Coating Process
PVD
Primary Material Application
Steel
Chip-Breaker Code
G
Features
Excellent Balance of Fracture and Wear Resistance
Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Finish - Machining
TiAlN+AlCrN
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Wiper Insert
Yes

Description

Octagon Milling Insert, Inscribed Circle 0.5315 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.