Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # SDEW1406ZDTR-ACP300

  • Zoro # G0582990


product price: $31.15
/ea
Sold in multiples of 10 for $311.50

Key Features

Cast Iron (K) Compatibility
No
For Use With
Milling Cutters
Insert Style
SDEW
No. of Edges
4
Insert Thickness
0.240"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDEW1406ZDTR-ACP300
Zoro #
G0582990
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.240"
Insert Size
1406
Nose Radius
2.000"
Corner Radius
0.0790 in
Cutting Edge Length
0.5510 in
Thickness
0.240 in
Depth of Cut
0.0590 in

Details

Cast Iron (K) Compatibility
No
For Use With
Milling Cutters
Insert Style
SDEW
No. of Edges
4
Grade
ACP300
Insert Application
Roughing
Non Ferrous (N) Compatibility
No
ANSI Number
SDEW1406ZDTR-ACP300
Inscribed Circle
0.5510 in
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Material
Carbide
Rake
-5 Degrees Radial, 10 Degrees Axial
Hardened (H) Compatibility
No
Insert Shape
Square
Lead Angle
65 Degrees
Cutting Direction
Right Hand
Coating
PVD
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Item
Square Milling Insert
Mounting Style
Screw-On
ISO Number
SDEW1406ZDTR-ACP300
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P
Insert Holding Type
Screw-On
Number of Cutting Edges
4
Manufacturer Grade
ACP300
Wiper Insert
Yes
Cutting Application
Milling
Material - Machining
Carbide
For Toolholder
MS14020SR, MS14025SR, MS14030R, MS14040R, MS14063RS, MS14080R, MS14100R, MS14125R
Finish - Machining
TiAlN+AlCrN
Included Angle
90 Degrees
Features
Fracture Resistance
Primary Material Application
Stainless Steel, Steel
Clearance Angle
15 Degrees
ANSI Code
SDEW1406ZDTR-ACP300
Shape
Square
Coating Process
PVD

Description

Square Milling Insert, Inscribed Circle 0.5510 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.