Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # SDMW1406ZDTR-ACP300

  • Zoro # G0582911


product price: $20.45
/ea
Sold in multiples of 10 for $204.50

Key Features

Nose Radius
2.000"
Insert Material
Carbide
Inscribed Circle
0.5510 in
Hardened (H) Compatibility
No
Lead Angle
65 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDMW1406ZDTR-ACP300
Zoro #
G0582911
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
2.000"
Insert Size
1406
Insert Thickness
0.240"
Thickness
0.240 in
Corner Radius
0.0790 in
Depth of Cut
0.0590 in
Cutting Edge Length
0.5510 in

Details

Insert Material
Carbide
Inscribed Circle
0.5510 in
Hardened (H) Compatibility
No
Item
Square Milling Insert
Lead Angle
65 Degrees
Rake
-5 Degrees Radial, 10 Degrees Axial
For Use With
Milling Cutters
Cutting Direction
Right Hand
Grade
ACP300
No. of Edges
4
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Insert Application
Roughing
Coating
PVD
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Shape
Square
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
ANSI Number
SDMW1406ZDTR-ACP300
Non Ferrous (N) Compatibility
No
Insert Style
SDMW
ISO Number
SDMW1406ZDTR-ACP300
Included Angle
90 Degrees
ANSI Code
SDMW1406ZDTR-ACP300
For Toolholder
MS14020SR, MS14025SR, MS14030R, MS14040R, MS14063RS, MS14080R, MS14100R, MS14125R
Insert Holding Type
Screw-On
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
ACP300
Features
Fracture Resistance
Clearance Angle
15 Degrees
Cutting Application
Milling
Shape
Square
Wiper Insert
Yes
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
4
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD

Description

Square Milling Insert, Inscribed Circle 0.5510 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.