Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # SEMT13T3AGSR-FG-ACP300

  • Zoro # G0595493


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Coating
PVD
Cast Iron (K) Compatibility
No
Lead Angle
45 Degrees
Insert Shape
Square
ANSI Number
SEMT13T3AGSR-FG-ACP300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-FG-ACP300
Zoro #
G0595493
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.156"
Insert Size
13T3
Depth of Cut
6.00mm
Cutting Edge Length
13.40mm
Thickness
0.156 in

Details

Coating
PVD
Cast Iron (K) Compatibility
No
Lead Angle
45 Degrees
Insert Shape
Square
ANSI Number
SEMT13T3AGSR-FG-ACP300
For Use With
Indexable Milling Cutters
Insert Application
Roughing
Insert Style
SEMT
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Inscribed Circle
0.5280 in
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Material
Carbide
Mounting Style
Screw-On
Grade
ACP300
Item
Square Milling Insert
No. of Edges
4
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
SEMT13T3AGSR-FG-ACP300
Included Angle
90 Degrees
Number of Cutting Edges
4
Secondary Material Application ISO Code
M
Hole Type
Countersink Hole
ANSI Code
SEMT13T3AGSR-FG-ACP300
Insert Holding Type
Screw-On
Cutting Application
Milling
Finish - Machining
TiAlN+AlCrN
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P
Features
Fracture Resistance
Wiper Insert
Yes
Chip-Breaker Style
On One Side
Coating Process
PVD
Manufacturer Grade
ACP300
Material - Machining
Carbide
Primary Material Application
Steel
Measurement System
Metric
Chip-Breaker Code
FG
Shape
Square
Clearance Angle
20 Degrees
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.