Milling Insert, ACP300 Grade, Carbide
Mfr # SEMT13T3AGSR-L-ACP300
Zoro # G0595511
product price: $11.15
/eaSold in multiples of 10 for $111.50
Key Features
Mounting Style
Screw-On
Insert Material
Carbide
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEMT13T3AGSR-L-ACP300
Zoro #
G0595511
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
13T3
Insert Thickness
0.156"
Depth of Cut
6.00mm
Cutting Edge Length
13.40mm
Thickness
0.156 in
Description
Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.