Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # SNMT13T6ANER-FL-ACP300

  • Zoro # G0595782


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Inscribed Circle
0.5315 in
No. of Edges
8
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-FL-ACP300
Zoro #
G0595782
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T6
Insert Thickness
0.270"
Thickness
0.270 in
Cutting Edge Length
13.50mm
Depth of Cut
6.00mm

Details

Inscribed Circle
0.5315 in
No. of Edges
8
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Rake
-10 Degrees Radial, -5 Degrees Axial
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Screw-On
Coating
PVD
Grade
ACP300
Item
Square Milling Insert
ANSI Number
SNMT13T6ANER-FL-ACP300
Insert Style
SNMT
Lead Angle
45 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
For Use With
Indexable Milling Cutters
Insert Shape
Square
Insert Application
Roughing
Non Ferrous (N) Compatibility
No
ISO Number
SNMT13T6ANER-FL-ACP300
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application ISO Code
M
ANSI Code
SNMT13T6ANER-FL-ACP300
Cutting Application
Milling
Insert Holding Type
Screw-On
Chip-Breaker Code
FL
Chip-Breaker Style
On One Side
Secondary Material Application
Stainless Steel
Clearance Angle
0 Degrees
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Wiper Insert
Yes
Manufacturer Grade
ACP300
Coating Process
PVD
Number of Cutting Edges
8
Material - Machining
Carbide
Measurement System
Metric
Included Angle
90 Degrees
Finish - Machining
TiAlN+AlCrN
Features
Fracture Resistance
Shape
Square
Hole Type
Countersink Hole

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.