Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # SNMT13T6ANER-G-ACP300

  • Zoro # G0595940


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Application
Roughing
No. of Edges
8
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-G-ACP300
Zoro #
G0595940
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T6
Insert Thickness
0.270"
Thickness
0.270 in
Cutting Edge Length
13.50mm
Depth of Cut
6.00mm

Details

Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Square Milling Insert
Insert Application
Roughing
No. of Edges
8
Insert Material
Carbide
Lead Angle
45 Degrees
Inscribed Circle
0.5315 in
Steel (P) Compatibility
Yes
Rake
-10 Degrees Radial, -5 Degrees Axial
Stainless (M) Compatibility
No
For Use With
Indexable Milling Cutters
Insert Shape
Square
Non Ferrous (N) Compatibility
No
ANSI Number
SNMT13T6ANER-G-ACP300
Insert Style
SNMT
Cutting Direction
Right Hand
Mounting Style
Screw-On
Grade
ACP300
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
PVD
ISO Number
SNMT13T6ANER-G-ACP300
Secondary Material Application
Stainless Steel
Measurement System
Metric
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
P
Insert Holding Type
Screw-On
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
M
Number of Cutting Edges
8
Hole Type
Countersink Hole
Features
Fracture Resistance
Wiper Insert
Yes
Manufacturer Grade
ACP300
Clearance Angle
0 Degrees
Chip-Breaker Code
G
Primary Material Application
Steel
Included Angle
90 Degrees
Shape
Square
Cutting Application
Milling
Material - Machining
Carbide
Coating Process
PVD
ANSI Code
SNMT13T6ANER-G-ACP300

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.