Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # SNMT13T6ANER-L-ACP300

  • Zoro # G0595417


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Application
Roughing
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-L-ACP300
Zoro #
G0595417
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.270"
Insert Size
13T6
Depth of Cut
6.00mm
Thickness
0.270 in
Cutting Edge Length
13.50mm

Details

Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Application
Roughing
Item
Square Milling Insert
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
SNMT13T6ANER-L-ACP300
Cast Iron (K) Compatibility
No
No. of Edges
8
Mounting Style
Screw-On
Chip-Breaker
Yes
Coating
PVD
Lead Angle
45 Degrees
Hardened (H) Compatibility
No
Grade
ACP300
Insert Shape
Square
Rake
-10 Degrees Radial, -5 Degrees Axial
Cutting Direction
Right Hand
Inscribed Circle
0.5315 in
For Use With
Indexable Milling Cutters
Insert Style
SNMT
ISO Number
SNMT13T6ANER-L-ACP300
Measurement System
Metric
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Hole Type
Countersink Hole
Chip-Breaker Style
On One Side
Chip-Breaker Code
L
Shape
Square
Finish - Machining
TiAlN+AlCrN
Features
Fracture Resistance
Cutting Application
Milling
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Included Angle
90 Degrees
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Secondary Material Application
Stainless Steel
Manufacturer Grade
ACP300
ANSI Code
SNMT13T6ANER-L-ACP300
Primary Material Application
Steel
Coating Process
PVD
Wiper Insert
Yes
Insert Holding Type
Screw-On
Primary Material Application ISO Code
P

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.