Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # SOMT080304PZER-G-ACP300

  • Zoro # G0572402


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

No. of Edges
4
ANSI Number
SOMT080304PZER-G-ACP300
Insert Material
Carbide
Mounting Style
Screw-On
Grade
ACP300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080304PZER-G-ACP300
Zoro #
G0572402
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.120"
Insert Size
080304
Nose Radius
0.400"
Corner Radius
0.40mm
Depth of Cut
1.50mm
Cutting Edge Length
8.00mm
Thickness
0.120 in

Details

No. of Edges
4
ANSI Number
SOMT080304PZER-G-ACP300
Insert Material
Carbide
Mounting Style
Screw-On
Grade
ACP300
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
PVD
Insert Style
SOMT
Chip-Breaker
Yes
Insert Shape
Square
For Use With
Shoulder Milling Cutters
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Application
Roughing
Hardened (H) Compatibility
No
Rake
-6 Degrees Radial, 6 Degrees Axial
Inscribed Circle
0.130 in
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Item
Square Milling Insert
Lead Angle
0 Degrees
ISO Number
SOMT080304PZER-G-ACP300
Chip-Breaker Code
G
Included Angle
90 Degrees
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Hole Type
Countersink Hole
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
ANSI Code
SOMT080304PZER-G-ACP300
Insert Holding Type
Screw-On
Number of Cutting Edges
4
Cutting Application
General Purpose, Roughing
Measurement System
Metric
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Manufacturer Grade
ACP300
Secondary Material Application ISO Code
M
Wiper Insert
Yes
Secondary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
Shape
Square
Features
Fracture Resistance

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.