Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # SOMT080304PZER-L-ACP300

  • Zoro # G0572457


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Grade
ACP300
Mounting Style
Screw-On
ANSI Number
SOMT080304PZER-L-ACP300
Nose Radius
0.400"
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080304PZER-L-ACP300
Zoro #
G0572457
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.400"
Insert Size
080304
Insert Thickness
0.120"
Cutting Edge Length
8.00mm
Corner Radius
0.40mm
Thickness
0.120 in
Depth of Cut
1.50mm

Details

Grade
ACP300
Mounting Style
Screw-On
ANSI Number
SOMT080304PZER-L-ACP300
Cast Iron (K) Compatibility
No
No. of Edges
4
Insert Style
SOMT
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Insert Shape
Square
Lead Angle
0 Degrees
Rake
-6 Degrees Radial, 6 Degrees Axial
Inscribed Circle
0.130 in
Cutting Direction
Right Hand
Insert Material
Carbide
Item
Square Milling Insert
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Application
Roughing
Coating
PVD
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
SOMT080304PZER-L-ACP300
Manufacturer Grade
ACP300
Hole Type
Countersink Hole
Secondary Material Application
Stainless Steel
Cutting Application
General Purpose, Roughing
Coating Process
PVD
Features
Fracture Resistance
Material - Machining
Carbide
Chip-Breaker Code
L
Secondary Material Application ISO Code
M
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, P
Measurement System
Metric
Primary Material Application
Stainless Steel, Steel
ANSI Code
SOMT080304PZER-L-ACP300
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Included Angle
90 Degrees
Wiper Insert
Yes
Insert Holding Type
Screw-On
Shape
Square
Number of Cutting Edges
4
Finish - Machining
TiAlN+AlCrN

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.