Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # SOMT080308PZER-G-ACP300

  • Zoro # G0572597


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

ANSI Number
SOMT080308PZER-G-ACP300
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Shape
Square
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080308PZER-G-ACP300
Zoro #
G0572597
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080308
Nose Radius
0.800"
Insert Thickness
0.120"
Depth of Cut
1.50mm
Cutting Edge Length
8.00mm
Corner Radius
0.80mm
Thickness
0.120 in

Details

ANSI Number
SOMT080308PZER-G-ACP300
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Shape
Square
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Inscribed Circle
0.130 in
For Use With
Shoulder Milling Cutters
Chip-Breaker
Yes
Insert Application
Roughing
Cutting Direction
Right Hand
Insert Style
SOMT
Coating
PVD
No. of Edges
4
Item
Square Milling Insert
Grade
ACP300
Lead Angle
0 Degrees
Insert Material
Carbide
Steel (P) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Rake
-6 Degrees Radial, 6 Degrees Axial
ISO Number
SOMT080308PZER-G-ACP300
Shape
Square
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
Screw-On
Number of Cutting Edges
4
Manufacturer Grade
ACP300
Hole Type
Countersink Hole
Chip-Breaker Style
On One Side
Chip-Breaker Code
G
Primary Material Application ISO Code
M, P
Secondary Material Application
Stainless Steel
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Cutting Application
General Purpose, Roughing
Features
Fracture Resistance
ANSI Code
SOMT080308PZER-G-ACP300
Included Angle
90 Degrees
Measurement System
Metric
Coating Process
PVD
Wiper Insert
Yes
Material - Machining
Carbide
Secondary Material Application ISO Code
M

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.