Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # SOMT080308PZER-H-ACP300

  • Zoro # G0594778


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Nose Radius
0.800"
Chip-Breaker
Yes
Insert Style
SOMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080308PZER-H-ACP300
Zoro #
G0594778
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Size
080308
Insert Thickness
0.120"
Depth of Cut
1.50mm
Corner Radius
0.80mm
Cutting Edge Length
8.00mm
Thickness
0.120 in

Details

Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Insert Style
SOMT
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
SOMT080308PZER-H-ACP300
No. of Edges
4
Inscribed Circle
0.130 in
Cutting Direction
Right Hand
Insert Shape
Square
Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
Coating
PVD
Item
Square Milling Insert
Insert Material
Carbide
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Application
Roughing
Rake
-6 Degrees Radial, 6 Degrees Axial
Grade
ACP300
ISO Number
SOMT080308PZER-H-ACP300
Insert Holding Type
Screw-On
ANSI Code
SOMT080308PZER-H-ACP300
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Manufacturer Grade
ACP300
Secondary Material Application ISO Code
M
Features
Fracture Resistance
Measurement System
Metric
Secondary Material Application
Stainless Steel
Wiper Insert
Yes
Cutting Application
General Purpose, Roughing
Hole Type
Countersink Hole
Number of Cutting Edges
4
Chip-Breaker Code
H
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Coating Process
PVD
Shape
Square
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
On One Side
Included Angle
90 Degrees
Primary Material Application ISO Code
M, P

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.