Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # SOMT080308PZER-L-ACP300

  • Zoro # G0594839


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Insert Application
Roughing
Stainless (M) Compatibility
Yes
Insert Size
080308
Insert Material
Carbide
Rake
-6 Degrees Radial, 6 Degrees Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080308PZER-L-ACP300
Zoro #
G0594839
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080308
Insert Thickness
0.120"
Nose Radius
0.800"
Cutting Edge Length
8.00mm
Corner Radius
0.80mm
Depth of Cut
1.50mm
Thickness
0.120 in

Details

Insert Application
Roughing
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Rake
-6 Degrees Radial, 6 Degrees Axial
ANSI Number
SOMT080308PZER-L-ACP300
Inscribed Circle
0.130 in
Grade
ACP300
Chip-Breaker
Yes
Insert Style
SOMT
Steel (P) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Shoulder Milling Cutters
Item
Square Milling Insert
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Coating
PVD
Mounting Style
Screw-On
Insert Shape
Square
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
ISO Number
SOMT080308PZER-L-ACP300
Insert Holding Type
Screw-On
Features
Fracture Resistance
Cutting Application
General Purpose, Roughing
ANSI Code
SOMT080308PZER-L-ACP300
Manufacturer Grade
ACP300
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Secondary Material Application ISO Code
M
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
4
Included Angle
90 Degrees
Measurement System
Metric
Wiper Insert
Yes
Shape
Square
Coating Process
PVD
Chip-Breaker Style
On One Side
Chip-Breaker Code
L
Hole Type
Countersink Hole
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
M, P

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.