Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # SOMT080312PZER-G-ACP300

  • Zoro # G0594890


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Lead Angle
0 Degrees
Chip-Breaker
Yes
Insert Thickness
0.120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080312PZER-G-ACP300
Zoro #
G0594890
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.120"
Insert Size
080312
Nose Radius
1.200"
Thickness
0.120 in
Cutting Edge Length
8.00mm
Corner Radius
1.20mm
Depth of Cut
1.50mm

Details

Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Lead Angle
0 Degrees
Chip-Breaker
Yes
Insert Application
Roughing
Non Ferrous (N) Compatibility
No
Rake
-6 Degrees Radial, 6 Degrees Axial
Super Alloy (S) Compatibility
No
Insert Shape
Square
Cast Iron (K) Compatibility
No
No. of Edges
4
Inscribed Circle
0.130 in
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
No
Insert Style
SOMT
Grade
ACP300
Coating
PVD
For Use With
Shoulder Milling Cutters
Insert Material
Carbide
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Item
Square Milling Insert
ANSI Number
SOMT080312PZER-G-ACP300
ISO Number
SOMT080312PZER-G-ACP300
Finish - Machining
TiAlN+AlCrN
Features
Fracture Resistance
Included Angle
90 Degrees
Number of Cutting Edges
4
Secondary Material Application ISO Code
M
Coating Process
PVD
Hole Type
Countersink Hole
Primary Material Application ISO Code
M, P
Material - Machining
Carbide
Shape
Square
Chip-Breaker Code
G
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw-On
Manufacturer Grade
ACP300
Wiper Insert
Yes
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Cutting Application
General Purpose, Roughing
Primary Material Application
Stainless Steel, Steel
ANSI Code
SOMT080312PZER-G-ACP300
Measurement System
Metric
Chip-Breaker Style
On One Side

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.