Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # SOMT080312PZER-H-ACP300

  • Zoro # G0594951


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Rake
-6 Degrees Radial, 6 Degrees Axial
Coating
PVD
For Use With
Shoulder Milling Cutters
Lead Angle
0 Degrees
Insert Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080312PZER-H-ACP300
Zoro #
G0594951
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080312
Insert Thickness
0.120"
Nose Radius
1.200"
Thickness
0.120 in
Corner Radius
1.20mm
Cutting Edge Length
8.00mm
Depth of Cut
1.50mm

Details

Rake
-6 Degrees Radial, 6 Degrees Axial
Coating
PVD
For Use With
Shoulder Milling Cutters
Lead Angle
0 Degrees
Insert Shape
Square
Cutting Direction
Right Hand
ANSI Number
SOMT080312PZER-H-ACP300
Super Alloy (S) Compatibility
No
Insert Style
SOMT
Item
Square Milling Insert
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Grade
ACP300
Mounting Style
Screw-On
Insert Material
Carbide
Hardened (H) Compatibility
No
Insert Application
Roughing
Cast Iron (K) Compatibility
No
No. of Edges
4
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Inscribed Circle
0.130 in
ISO Number
SOMT080312PZER-H-ACP300
Number of Cutting Edges
4
Chip-Breaker Code
H
Secondary Material Application
Stainless Steel
Wiper Insert
Yes
Measurement System
Metric
Hole Type
Countersink Hole
Coating Process
PVD
Shape
Square
Manufacturer Grade
ACP300
Primary Material Application ISO Code
M, P
Insert Holding Type
Screw-On
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Included Angle
90 Degrees
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
M
Features
Fracture Resistance
ANSI Code
SOMT080312PZER-H-ACP300
Cutting Application
General Purpose, Roughing
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.