Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # SOMT120404PDER-G-ACP300

  • Zoro # G0595073


product price: $16.99
/ea
Sold in multiples of 10 for $169.90

Key Features

Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Lead Angle
0 Degrees
Inscribed Circle
1/2 in
For Use With
Shoulder Milling Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120404PDER-G-ACP300
Zoro #
G0595073
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.400"
Insert Thickness
0.310"
Insert Size
120404
Cutting Edge Length
12.70mm
Corner Radius
0.40mm
Thickness
0.310 in
Depth of Cut
10.00mm

Details

Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Lead Angle
0 Degrees
Item
Square Milling Insert
Inscribed Circle
1/2 in
For Use With
Shoulder Milling Cutters
Steel (P) Compatibility
Yes
Insert Shape
Square
Stainless (M) Compatibility
No
Coating
PVD
ANSI Number
SOMT120404PDER-G-ACP300
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Rake
-8 Degrees Radial, 8 Degrees Axial
Insert Style
SOMT
Insert Application
Roughing
Workpiece Compatibility
Stainless (M), Steel (P)
Chip-Breaker
Yes
Grade
ACP300
No. of Edges
4
Insert Material
Carbide
ISO Number
SOMT120404PDER-G-ACP300
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Included Angle
90 Degrees
Chip-Breaker Code
G
Shape
Square
Secondary Material Application
Stainless Steel
Wiper Insert
Yes
Cutting Application
Milling
Features
Fracture Resistance
Number of Cutting Edges
4
Hole Type
Countersink Hole
Material - Machining
Carbide
Measurement System
Metric
Insert Holding Type
Screw-On
ANSI Code
SOMT120404PDER-G-ACP300
Coating Process
PVD
Primary Material Application
Steel
Manufacturer Grade
ACP300
Chip-Breaker Style
On One Side
Finish - Machining
TiAlN+AlCrN

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.