Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # SOMT120408PDER-L-ACP300

  • Zoro # G0607612


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Nose Radius
0.800"
Stainless (M) Compatibility
No
ANSI Number
SOMT120408PDER-L-ACP300
Cutting Direction
Right Hand
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120408PDER-L-ACP300
Zoro #
G0607612
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Size
120408
Insert Thickness
0.310"
Thickness
0.310 in
Cutting Edge Length
12.70mm
Corner Radius
0.80mm
Depth of Cut
10.00mm

Details

Stainless (M) Compatibility
No
ANSI Number
SOMT120408PDER-L-ACP300
Cutting Direction
Right Hand
Coating
PVD
Insert Shape
Square
Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
No. of Edges
4
Insert Material
Carbide
Lead Angle
0 Degrees
Chip-Breaker
Yes
Grade
ACP300
Non Ferrous (N) Compatibility
No
Item
Square Milling Insert
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Style
SOMT
Inscribed Circle
1/2 in
Cast Iron (K) Compatibility
No
Rake
-8 Degrees Radial, 8 Degrees Axial
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Insert Application
Roughing
ISO Number
SOMT120408PDER-L-ACP300
Secondary Material Application
Stainless Steel
Hole Type
Countersink Hole
Primary Material Application
Steel
ANSI Code
SOMT120408PDER-L-ACP300
Secondary Material Application ISO Code
M
Number of Cutting Edges
4
Coating Process
PVD
Chip-Breaker Code
L
Measurement System
Metric
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Shape
Square
Primary Material Application ISO Code
P
Insert Holding Type
Screw-On
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Cutting Application
Milling
Wiper Insert
Yes
Included Angle
90 Degrees
Features
Fracture Resistance
Chip-Breaker Style
On One Side
Manufacturer Grade
ACP300

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.