Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # SOMT120412PDERG-ACP300

  • Zoro # G0607813


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Chip-Breaker
Yes
Nose Radius
1.200"
No. of Edges
4
Inscribed Circle
1/2 in
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120412PDERG-ACP300
Zoro #
G0607813
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.200"
Insert Thickness
0.310"
Insert Size
120412
Cutting Edge Length
12.70mm
Thickness
0.310 in
Corner Radius
1.20mm
Depth of Cut
10.00mm

Details

Chip-Breaker
Yes
No. of Edges
4
Inscribed Circle
1/2 in
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Style
SOMT
Item
Square Milling Insert
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
ANSI Number
SOMT120412PDERG-ACP300
Insert Application
Roughing
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Insert Shape
Square
Steel (P) Compatibility
Yes
For Use With
Shoulder Milling Cutters
Super Alloy (S) Compatibility
No
Grade
ACP300
Coating
PVD
Rake
-8 Degrees Radial, 8 Degrees Axial
ISO Number
SOMT120412PDERG-ACP300
Hole Type
Countersink Hole
Secondary Material Application ISO Code
M
Insert Holding Type
Screw-On
Material - Machining
Carbide
Primary Material Application ISO Code
P
ANSI Code
SOMT120412PDERG-ACP300
Secondary Material Application
Stainless Steel
Number of Cutting Edges
4
Primary Material Application
Steel
Cutting Application
Milling
Coating Process
PVD
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Features
Fracture Resistance
Measurement System
Metric
Included Angle
90 Degrees
Chip-Breaker Code
G
Wiper Insert
Yes
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
On One Side
Shape
Square
Manufacturer Grade
ACP300

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.