Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # SOMT120416PDERG-ACP300

  • Zoro # G0607859


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Rake
-8 Degrees Radial, 8 Degrees Axial
Grade
ACP300
Lead Angle
0 Degrees
Insert Style
SOMT
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120416PDERG-ACP300
Zoro #
G0607859
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120416
Insert Thickness
0.310"
Nose Radius
1.600"
Thickness
0.310 in
Depth of Cut
10.00mm
Cutting Edge Length
12.70mm
Corner Radius
1.60mm

Details

Rake
-8 Degrees Radial, 8 Degrees Axial
Grade
ACP300
Lead Angle
0 Degrees
Insert Style
SOMT
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
ANSI Number
SOMT120416PDERG-ACP300
Coating
PVD
Non Ferrous (N) Compatibility
No
For Use With
Shoulder Milling Cutters
Insert Application
Roughing
Item
Square Milling Insert
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Insert Shape
Square
Inscribed Circle
1/2 in
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Right Hand
No. of Edges
4
Insert Material
Carbide
Hardened (H) Compatibility
No
ISO Number
SOMT120416PDERG-ACP300
Features
Fracture Resistance
Finish - Machining
TiAlN+AlCrN
Manufacturer Grade
ACP300
Primary Material Application
Steel
Primary Material Application ISO Code
P
Hole Type
Countersink Hole
Chip-Breaker Style
On One Side
Measurement System
Metric
Secondary Material Application
Stainless Steel
Included Angle
90 Degrees
Cutting Application
Milling
Number of Cutting Edges
4
Secondary Material Application ISO Code
M
Coating Process
PVD
Wiper Insert
Yes
ANSI Code
SOMT120416PDERG-ACP300
Shape
Square
Material - Machining
Carbide
Chip-Breaker Code
G
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Insert Holding Type
Screw-On

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.