Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # WDMT0603ZDTR-ACP300

  • Zoro # G0583191


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

No. of Edges
3
Inscribed Circle
1/4 in
Insert Style
WDMT
ANSI Number
WDMT0603ZDTR-ACP300
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT0603ZDTR-ACP300
Zoro #
G0583191
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.500"
Insert Size
0603
Insert Thickness
0.120"
Corner Radius
0.0591 in
Thickness
0.120 in
Depth of Cut
0.0390 in

Details

No. of Edges
3
Inscribed Circle
1/4 in
Insert Style
WDMT
ANSI Number
WDMT0603ZDTR-ACP300
Mounting Style
Screw-On
Insert Shape
Trigon
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
For Use With
Milling Cutters
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Coating
PVD
Item
Trigon Milling Insert
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Grade
ACP300
Stainless (M) Compatibility
No
Insert Application
Roughing
Lead Angle
70 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Code
WDMT0603ZDTR-ACP300
Shape
Trigon
Wiper Insert
Yes
Cutting Application
Roughing
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
M
For Toolholder
MSX20750ELC, MSX20750EW
Material - Machining
Carbide
Coating Process
PVD
Included Angle
80 Degrees
Finish - Machining
TiAlN+AlCrN
Clearance Angle
15 Degrees
Manufacturer Grade
ACP300
Hole Type
Countersink Hole
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Insert Holding Type
Screw-On

Description

Trigon Milling Insert, Inscribed Circle 1/4 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.