Milling Insert, ACP300 Grade, Carbide
Mfr # WDMT0603ZDTR-H-ACP300
Zoro # G0583130
product price: $8.59
/eaSold in multiples of 10 for $85.90
Key Features
Coating
PVD
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Insert Thickness
0.120"
Hardened (H) Compatibility
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDMT0603ZDTR-H-ACP300
Zoro #
G0583130
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
0.120"
Insert Size
0603
Nose Radius
1.500"
Corner Radius
0.0591 in
Thickness
0.120 in
Depth of Cut
0.0390 in
Description
Trigon Milling Insert, Inscribed Circle 1/4 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.