Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # XNMU060604PNER-L-ACP300

  • Zoro # G0596062


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Size
060604
For Use With
Milling Cutters
Insert Thickness
0.240"
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060604PNER-L-ACP300
Zoro #
G0596062
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Insert Thickness
0.240"
Nose Radius
0.410"
Cutting Edge Length
3.20mm
Corner Radius
0.40mm
Depth of Cut
6.00mm
Thickness
6.00mm
Width
11.20mm

Details

For Use With
Milling Cutters
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Steel (P)
Chip-Breaker
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
6
ANSI Number
XNMU060604PNER-L-ACP300
Lead Angle
0 Degrees
Inscribed Circle
0.180 in
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Insert Style
XNMU
Hardened (H) Compatibility
No
Insert Shape
Triangle
Insert Application
Roughing
Grade
ACP300
Rake
-5 Degrees Radial, -9 Degrees Axial
Item
Triangle Milling Insert
Coating
PVD
ISO Number
XNMU060604PNER-L-ACP300
Secondary Material Application
Stainless Steel
Cutting Application
Milling
Chip-Breaker Style
Light Cutting Force
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Measurement System
Metric
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
ANSI Code
XNMU060604PNER-L-ACP300
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Wiper Insert
Yes
Shape
Triangle
Primary Material Application
Steel
Chip-Breaker Code
L
Coating Process
PVD
Manufacturer Grade
ACP300
Insert Holding Type
Screw-On
Finish - Machining
TiAlN+AlCrN

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.