Milling Insert, ACP300 Grade, Carbide
Mfr # XNMU060608PNER-H-ACP300
Zoro # G0582677
product price: $18.29
/eaSold in multiples of 10 for $182.90
Key Features
ANSI Number
XNMU060608PNER-H-ACP300
Insert Size
060604
Lead Angle
0 Degrees
Rake
-5 Degrees Radial, -9 Degrees Axial
For Use With
Milling Cutters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XNMU060608PNER-H-ACP300
Zoro #
G0582677
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
060604
Nose Radius
0.790"
Insert Thickness
0.240"
Cutting Edge Length
3.20mm
Depth of Cut
6.00mm
Width
11.20mm
Corner Radius
0.80mm
Thickness
6.00mm
Description
Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.