Zoro Homepage

Milling Insert, ACP300 Grade, Carbide

  • Mfr # XNMU060612PNER-G-ACP300

  • Zoro # G0582887


product price: $16.95
/ea
Sold in multiples of 10 for $169.50

Key Features

Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Milling Cutters
Nose Radius
1.190"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060612PNER-G-ACP300
Zoro #
G0582887
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.190"
Insert Size
060604
Insert Thickness
0.240"
Width
11.20mm
Corner Radius
1.20mm
Cutting Edge Length
3.20mm
Thickness
6.00mm
Depth of Cut
6.00mm

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.