Zoro Homepage

Milling Insert, ACP300 Grade, Carbide

  • Mfr # XNMU060612PNER-H-ACP300

  • Zoro # G0607901


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Triangle
Inscribed Circle
0.180 in
Insert Style
XNMU
Lead Angle
0 Degrees
Insert Thickness
0.240"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060612PNER-H-ACP300
Zoro #
G0607901
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.240"
Insert Size
060604
Nose Radius
1.190"
Cutting Edge Length
3.20mm
Depth of Cut
6.00mm
Thickness
6.00mm
Width
11.20mm
Corner Radius
1.20mm

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.