Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # XNMU060616PNER-G-ACP300

  • Zoro # G0608041


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Nose Radius
1.600"
Insert Shape
Triangle
Insert Thickness
0.240"
Insert Material
Carbide
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060616PNER-G-ACP300
Zoro #
G0608041
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.600"
Insert Thickness
0.240"
Insert Size
060604
Width
11.20mm
Corner Radius
1.60mm
Depth of Cut
6.00mm
Thickness
6.00mm
Cutting Edge Length
3.20mm

Details

Insert Shape
Triangle
Insert Material
Carbide
Stainless (M) Compatibility
No
Coating
PVD
Rake
-5 Degrees Radial, -9 Degrees Axial
For Use With
Milling Cutters
No. of Edges
6
Chip-Breaker
Yes
Insert Application
Roughing
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.180 in
ANSI Number
XNMU060616PNER-G-ACP300
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Grade
ACP300
Insert Style
XNMU
Item
Triangle Milling Insert
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
ISO Number
XNMU060616PNER-G-ACP300
Primary Material Application ISO Code
P
Material - Machining
Carbide
Manufacturer Grade
ACP300
Chip-Breaker Code
G
Measurement System
Metric
Chip-Breaker Style
General Purpose
Secondary Material Application ISO Code
M
Cutting Application
Milling
ANSI Code
XNMU060616PNER-G-ACP300
Secondary Material Application
Stainless Steel
Coating Process
PVD
Wiper Insert
Yes
Insert Holding Type
Screw-On
Shape
Triangle
Primary Material Application
Steel
Finish - Machining
TiAlN+AlCrN
Clearance Angle
0 Degrees
Number of Cutting Edges
6
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.