Milling Insert, ACP300 Grade, Carbide
Mfr # XNMU060616PNER-H-ACP300
Zoro # G0608093
product price: $18.29
/eaSold in multiples of 10 for $182.90
Key Features
Stainless (M) Compatibility
No
Insert Size
060604
Workpiece Compatibility
Stainless (M), Steel (P)
Grade
ACP300
Super Alloy (S) Compatibility
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XNMU060616PNER-H-ACP300
Zoro #
G0608093
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
060604
Insert Thickness
0.240"
Nose Radius
1.600"
Cutting Edge Length
3.20mm
Thickness
6.00mm
Width
11.20mm
Corner Radius
1.60mm
Depth of Cut
6.00mm
Description
Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.