Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # ZNMT3CX-ACP300

  • Zoro # G0583803


product price: $19.85
/ea
Sold in multiples of 10 for $198.50

Key Features

Insert Style
ZNMT
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Milling Cutters
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT3CX-ACP300
Zoro #
G0583803
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3
Insert Thickness
0.190"
Nose Radius
0.375"
Thickness
0.190 in
Width
0.3610 in
Corner Radius
3/8 in
Cutting Edge Length
0.7200 in

Details

Insert Style
ZNMT
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Milling Cutters
Coating
PVD
Non Ferrous (N) Compatibility
No
Insert Shape
Round
Cutting Direction
Neutral
Inscribed Circle
0.140 in
No. of Edges
2
Hardened (H) Compatibility
No
Grade
ACP300
Lead Angle
0 Degrees
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M), Steel (P)
Rake
Positive
ANSI Number
ZNMT3CX-ACP300
Item
Ball Nose Milling Insert
Insert Material
Carbide
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Insert Application
Roughing
Cast Iron (K) Compatibility
No
Cutting Application
Milling
ANSI Code
ZNMT3CX
Features
Excellent Fracture Resistance
Material - Machining
Carbide
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Hole Type
Countersink Hole
Shape
Ball Nose
Primary Material Application
Stainless Steel, Steel
Coating Process
PVD
Finish - Machining
TiAlN+AlCrN
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX
Chip-Breaker Style
Single Sided
Manufacturer Grade
ACP300
Primary Material Application ISO Code
M, P
Chip-Breaker Code
CX
Number of Cutting Edges
2

Description

Ball Nose Milling Insert, Inscribed Circle 0.140 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.