Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # ZNMT3SX-ACP300

  • Zoro # G0583751


product price: $18.55
/ea
Sold in multiples of 10 for $185.50

Key Features

Grade
ACP300
Cast Iron (K) Compatibility
No
Insert Thickness
0.017"
Insert Material
Carbide
Lead Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZNMT3SX-ACP300
Zoro #
G0583751
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.017"
Nose Radius
0.375"
Insert Size
3
Thickness
0.017 in
Width
0.2800 in
Corner Radius
3/8 in
Cutting Edge Length
0.7950 in

Details

Grade
ACP300
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Lead Angle
0 Degrees
ANSI Number
ZNMT3SX-ACP300
Mounting Style
Screw-On
Insert Style
ZNMT
Chip-Breaker
Yes
No. of Edges
2
Cutting Direction
Neutral
Inscribed Circle
0.140 in
For Use With
Multi-Purpose Milling
Workpiece Compatibility
Stainless (M), Steel (P)
Rake
Positive
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Application
Roughing
Stainless (M) Compatibility
Yes
Insert Shape
Round
Coating
PVD
Item
Ball Nose Milling Insert
Material - Machining
Carbide
Manufacturer Grade
ACP300
Finish - Machining
TiAlN+AlCrN
Clearance Angle
0 Degrees
Shape
Ball Nose
Number of Cutting Edges
2
Cutting Application
Milling
Hole Type
Countersink Hole
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Coating Process
PVD
ANSI Code
ZNMT3SX
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX
Chip-Breaker Style
Single Sided
Measurement System
Fractional Inch
Chip-Breaker Code
SX
Features
Excellent Fracture Resistance

Description

Ball Nose Milling Insert, Inscribed Circle 0.140 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.