Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # ZNMT4CX-ACP300

  • Zoro # G0583779


product price: $28.45
/ea
Sold in multiples of 10 for $284.50

Key Features

Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Thickness
0.220"
No. of Edges
2
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT4CX-ACP300
Zoro #
G0583779
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.220"
Nose Radius
0.500"
Insert Size
4
Cutting Edge Length
0.8870 in
Corner Radius
1/2 in
Width
0.4800 in
Thickness
0.220 in

Details

Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
2
Insert Material
Carbide
Lead Angle
0 Degrees
Insert Style
ZNMT
Cutting Direction
Neutral
Grade
ACP300
Insert Application
Roughing
Cast Iron (K) Compatibility
No
ANSI Number
ZNMT4CX-ACP300
Inscribed Circle
0.190 in
For Use With
Multi-Purpose Milling
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Coating
PVD
Rake
Positive
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Item
Ball Nose Milling Insert
Chip-Breaker
Yes
Insert Shape
Round
Hardened (H) Compatibility
No
Manufacturer Grade
ACP300
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Coating Process
PVD
Hole Type
Countersink Hole
Chip-Breaker Code
CX
Clearance Angle
0 Degrees
Cutting Application
Milling
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX
Number of Cutting Edges
2
Shape
Ball Nose
ANSI Code
ZNMT4CX
Features
Excellent Fracture Resistance
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
Single Sided

Description

Ball Nose Milling Insert, Inscribed Circle 0.190 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.