Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # ZNMT5CX-ACP300

  • Zoro # G0583952


product price: $40.99
/ea
Sold in multiples of 5 for $204.95

Key Features

Workpiece Compatibility
Stainless (M), Steel (P)
Grade
ACP300
Insert Application
Roughing
Insert Thickness
0.280"
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT5CX-ACP300
Zoro #
G0583952
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.280"
Nose Radius
0.625"
Insert Size
5
Thickness
0.280 in
Cutting Edge Length
1.1500 in
Corner Radius
5/8 in
Width
0.6150 in

Details

Workpiece Compatibility
Stainless (M), Steel (P)
Grade
ACP300
Insert Application
Roughing
Cutting Direction
Neutral
Inscribed Circle
0.230 in
Non Ferrous (N) Compatibility
No
Insert Shape
Round
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Mounting Style
Screw-On
ANSI Number
ZNMT5CX-ACP300
Hardened (H) Compatibility
No
Coating
PVD
For Use With
Multi-Purpose Milling
No. of Edges
2
Item
Ball Nose Milling Insert
Cast Iron (K) Compatibility
No
Insert Style
ZNMT
Lead Angle
0 Degrees
Rake
Positive
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Chip-Breaker Style
Single Sided
Cutting Application
Milling
Clearance Angle
0 Degrees
Material - Machining
Carbide
Features
Excellent Fracture Resistance
Chip-Breaker Code
CX
Number of Cutting Edges
2
Shape
Ball Nose
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
ACP300
Primary Material Application ISO Code
M, P
Coating Process
PVD
Measurement System
Fractional Inch
Finish - Machining
TiAlN+AlCrN
Hole Type
Countersink Hole
ANSI Code
ZNMT5CX
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX

Description

Ball Nose Milling Insert, Inscribed Circle 0.230 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.