Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # ZNMT6X-ACP300

  • Zoro # G0608190


product price: $44.45
/ea
Sold in multiples of 5 for $222.25

Key Features

Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Insert Size
6
Nose Radius
0.750"
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT6X-ACP300
Zoro #
G0608190
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
6
Nose Radius
0.750"
Insert Thickness
0.350"
Cutting Edge Length
1.4300 in
Corner Radius
3/4 in
Width
0.7810 in
Thickness
0.350 in

Details

Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Item
Ball Nose Milling Insert
Rake
Positive
Grade
ACP300
Inscribed Circle
0.260 in
Insert Material
Carbide
ANSI Number
ZNMT6X-ACP300
Insert Shape
Round
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
For Use With
Multi-Purpose Milling
Insert Style
ZNMT
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Chip-Breaker
Yes
Insert Application
Roughing
Lead Angle
0 Degrees
Stainless (M) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Coating
PVD
Number of Cutting Edges
2
Chip-Breaker Code
X
Manufacturer Grade
ACP300
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX
ANSI Code
ZNMT6X
Material - Machining
Carbide
Shape
Ball Nose
Primary Material Application
Stainless Steel, Steel
Features
Excellent Fracture Resistance
Measurement System
Fractional Inch
Finish - Machining
TiAlN+AlCrN
Cutting Application
Milling
Chip-Breaker Style
Single Sided
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, P
Coating Process
PVD
Hole Type
Countersink Hole

Description

Ball Nose Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.