Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # ZNMT8X-ACP300

  • Zoro # G0608279


product price: $57.75
/ea
Sold in multiples of 5 for $288.75

Key Features

Grade
ACP300
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
For Use With
Multi-Purpose Milling
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT8X-ACP300
Zoro #
G0608279
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
8
Nose Radius
1.000"
Insert Thickness
0.420"
Thickness
0.420 in
Width
1.0120 in
Corner Radius
1 in
Cutting Edge Length
1.7050 in

Details

Grade
ACP300
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
For Use With
Multi-Purpose Milling
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Inscribed Circle
0.260 in
Insert Style
ZNMT
Rake
Positive
Insert Shape
Round
Lead Angle
0 Degrees
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
2
Item
Ball Nose Milling Insert
Coating
PVD
ANSI Number
ZNMT8X-ACP300
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Application
Roughing
Cutting Direction
Neutral
Number of Cutting Edges
2
Manufacturer Grade
ACP300
Cutting Application
Milling
Primary Material Application
Stainless Steel, Steel
Clearance Angle
0 Degrees
Hole Type
Countersink Hole
ANSI Code
ZNMT8X
Measurement System
Fractional Inch
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
Single Sided
Primary Material Application ISO Code
M, P
Features
Excellent Fracture Resistance
Coating Process
PVD
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX
Material - Machining
Carbide
Chip-Breaker Code
X
Shape
Ball Nose

Description

Ball Nose Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.