Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACZ120 Grade, Carbide

  • Mfr # ZPGU2S-ACZ120

  • Zoro # G0608358


product price: $45.15
/ea
Sold in multiples of 5 for $225.75

Key Features

Cutting Direction
Neutral
Coating
CVD
For Use With
Multi-Purpose Milling
Super Alloy (S) Compatibility
No
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPGU2S-ACZ120
Zoro #
G0608358
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.250"
Insert Thickness
0.220"
Insert Size
2S
Thickness
0.220 in
Corner Radius
1/4 in

Details

Cutting Direction
Neutral
Coating
CVD
For Use With
Multi-Purpose Milling
Super Alloy (S) Compatibility
No
Rake
Positive
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Shape
Round
Insert Application
Finishing
Item
Round Milling Insert
Inscribed Circle
0.210 in
Stainless (M) Compatibility
No
Mounting Style
Screw-On
ANSI Number
ZPGU2S-ACZ120
Insert Style
ZPGU
Insert Material
Carbide
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Grade
ACZ120
Lead Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
No. of Edges
0
Finish - Machining
TiN+AlN
Measurement System
Fractional Inch
Material - Machining
Carbide
Insert Holding Type
Screw-On
Hole Type
Countersink Hole
ANSI Code
ZPGU2S-ACZ120
Chip-Breaker Code
S
Shape
Round
Manufacturer Grade
ACZ120
Cutting Application
Milling
Clearance Angle
11 Degrees
For Toolholder
WBMF10500L, WBMF10500M, WBMF10500S, WBMF10625L, WBMF10625M, WBMF10625S, WBMF10750L, WBMF10750LC, WBMF10750M, WBMF10750S, WBMF11000L, WBMF11000M, WBMF11000S, WBMF11250L, WBMF11250M, WBMF11250S
Primary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
P, S

Description

Round Milling Insert, Inscribed Circle 0.210 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.