Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACZ120 Grade, Carbide

  • Mfr # ZPGU4S-ACZ120

  • Zoro # G0608330


product price: $65.69
/ea
Sold in multiples of 5 for $328.45

Key Features

Inscribed Circle
0.260 in
Coating
CVD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
ZPGU4S-ACZ120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPGU4S-ACZ120
Zoro #
G0608330
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
4
Nose Radius
0.500"
Insert Thickness
0.300"
Corner Radius
1/2 in
Thickness
0.300 in

Details

Inscribed Circle
0.260 in
Coating
CVD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
ZPGU4S-ACZ120
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Chip-Breaker
Yes
For Use With
Multi-Purpose Milling
Mounting Style
Screw-On
Rake
Positive
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Insert Application
Finishing
Lead Angle
0 Degrees
Insert Style
ZPGU
Grade
ACZ120
Item
Round Milling Insert
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Insert Shape
Round
No. of Edges
0
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Manufacturer Grade
ACZ120
Primary Material Application ISO Code
P, S
ANSI Code
ZPGU4S-ACZ120
Material - Machining
Carbide
Shape
Round
Cutting Application
Milling
Primary Material Application
Nickel, Steel, Titanium
Chip-Breaker Code
S
For Toolholder
WBMF10500L, WBMF10500M, WBMF10500S, WBMF10625L, WBMF10625M, WBMF10625S, WBMF10750L, WBMF10750LC, WBMF10750M, WBMF10750S, WBMF11000L, WBMF11000M, WBMF11000S, WBMF11250L, WBMF11250M, WBMF11250S
Finish - Machining
TiN+AlN
Insert Holding Type
Screw-On
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Hole Type
Countersink Hole

Description

Round Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.