Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACZ120 Grade, Carbide

  • Mfr # ZPGU5S-ACZ120

  • Zoro # G0608373


product price: $96.99
/ea
Sold in multiples of 5 for $484.95
Free Shipping & Returns

Key Features

Nose Radius
0.625"
Insert Style
ZPGU
Insert Size
5S
Inscribed Circle
0.330 in
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPGU5S-ACZ120
Zoro #
G0608373
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.625"
Insert Size
5S
Insert Thickness
0.340"
Thickness
0.340 in
Corner Radius
5/8 in

Details

Item
Round Milling Insert
Insert Style
ZPGU
Inscribed Circle
0.330 in
Chip-Breaker
Yes
ANSI Number
ZPGU5S-ACZ120
Lead Angle
0 Degrees
No. of Edges
0
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Grade
ACZ120
Rake
Positive
Coating
CVD
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Insert Shape
Round
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
No
Insert Application
Finishing
Hardened (H) Compatibility
No
Mounting Style
Screw-On
For Use With
Multi-Purpose Milling
Cutting Application
Milling
Primary Material Application
Nickel, Steel, Titanium
For Toolholder
WBMF10500L, WBMF10500M, WBMF10500S, WBMF10625L, WBMF10625M, WBMF10625S, WBMF10750L, WBMF10750LC, WBMF10750M, WBMF10750S, WBMF11000L, WBMF11000M, WBMF11000S, WBMF11250L, WBMF11250M, WBMF11250S
ANSI Code
ZPGU5S-ACZ120
Chip-Breaker Code
S
Measurement System
Fractional Inch
Hole Type
Countersink Hole
Primary Material Application ISO Code
P, S
Finish - Machining
TiN+AlN
Clearance Angle
11 Degrees
Material - Machining
Carbide
Shape
Round
Insert Holding Type
Screw-On
Manufacturer Grade
ACZ120

Description

Round Milling Insert, Inscribed Circle 0.330 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.