Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, DL1000 Grade, PCD

  • Mfr # AECT160404PEFRA-DL1000

  • Zoro # G0571623


product price: $49.45
/ea
Sold in multiples of 5 for $247.25

Key Features

Insert Thickness
0.197"
Mounting Style
Screw-On
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Grade
DL1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AECT160404PEFRA-DL1000
Zoro #
G0571623
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.197"
Insert Size
160404
Nose Radius
0.010"
Cutting Edge Length
18.00mm
Thickness
0.197 in
Width
16.40mm
Corner Radius
1/64 in
Depth of Cut
18.00mm

Details

Item
Parallelogram Milling Insert
Mounting Style
Screw-On
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Grade
DL1000
Insert Style
AECT
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Shoulder Milling Cutters
Insert Shape
Parallelogram
Stainless (M) Compatibility
No
No. of Edges
2
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Chip-Breaker
Yes
ANSI Number
AECT160404PEFRA-DL1000
Non Ferrous (N) Compatibility
Yes
Insert Material
PCD
Coating
PVD
Workpiece Compatibility
Nonferrous (N)
Insert Application
Medium
Inscribed Circle
0.170 in
ISO Number
AECT160404PEFRA-DL1000
Number of Cutting Edges
2
Wiper Insert
Yes
Features
Excellent Balance of Fracture and Wear Resistance
Measurement System
Metric
Shape
Parallelogram
Material - Machining
Carbide
Primary Material Application ISO Code
N
Clearance Angle
20 Degrees
For Toolholder
WAX3050RS-3.2, WAX3050RS-4.0, WAX3063RS-3.2, WAX3063RS-4.0, WAX3080RS-3.2, WAX3080RS-4.0, WAX3100RS-3.2, WAX3100RS-4.0, WAX3125RS-3.2, WAX3125RS-4.0
Chip-Breaker Style
Single Sided
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Hole Type
Countersink Hole
Insert Holding Type
Screw-On
ANSI Code
AECT160404PEFRA-DL1000
Cutting Application
Medium
Manufacturer Grade
DL1000
Finish - Machining
DLC
Included Angle
85 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.170 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT160404PEFRA-DL1000, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.