Zoro Homepage

Milling Insert, DL1000 Grade, PCD

  • Mfr # AECT160412PEFRA-DL1000

  • Zoro # G0571687


product price: $49.45
/ea
Sold in multiples of 5 for $247.25

Key Features

Nose Radius
0.047"
Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
Mounting Style
Screw-On
Lead Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT160412PEFRA-DL1000
Zoro #
G0571687
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.047"
Insert Thickness
0.197"
Insert Size
160412
Thickness
0.197 in
Cutting Edge Length
18.00mm
Width
16.40mm
Depth of Cut
18.00mm
Corner Radius
3/64 in

Details

Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
Mounting Style
Screw-On
Lead Angle
0 Degrees
Grade
DL1000
Workpiece Compatibility
Nonferrous (N)
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Cast Iron (K) Compatibility
No
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Insert Material
PCD
Insert Style
AECT
ANSI Number
AECT160412PEFRA-DL1000
Coating
PVD
No. of Edges
2
Item
Parallelogram Milling Insert
Insert Application
Medium
Cutting Direction
Right Hand
Inscribed Circle
0.170 in
ISO Number
AECT160412PEFRA-DL1000
Shape
Parallelogram
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Hole Type
Countersink Hole
ANSI Code
AECT160412PEFRA-DL1000
Chip-Breaker Style
Single Sided
Wiper Insert
Yes
Material - Machining
Carbide
Clearance Angle
20 Degrees
Manufacturer Grade
DL1000
Finish - Machining
DLC
Measurement System
Metric
Insert Holding Type
Screw-On
Features
Excellent Balance of Fracture and Wear Resistance
For Toolholder
WAX3050RS-3.2, WAX3050RS-4.0, WAX3063RS-3.2, WAX3063RS-4.0, WAX3080RS-3.2, WAX3080RS-4.0, WAX3100RS-3.2, WAX3100RS-4.0, WAX3125RS-3.2, WAX3125RS-4.0
Included Angle
85 Degrees
Primary Material Application ISO Code
N
Cutting Application
Medium

Description

Parallelogram Milling Insert, Inscribed Circle 0.170 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT160412PEFRA-DL1000, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.