Zoro Homepage

Milling Insert, DL1000 Grade, PCD

  • Mfr # AECT160420PEFRA-DL1000

  • Zoro # G0571702


product price: $52.45
/ea
Sold in multiples of 5 for $262.25

Key Features

Insert Material
PCD
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT160420PEFRA-DL1000
Zoro #
G0571702
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
160420
Nose Radius
0.079"
Insert Thickness
0.197"
Cutting Edge Length
17.50mm
Corner Radius
2.00mm
Width
16.40mm
Thickness
0.197 in
Depth of Cut
17.50mm

Details

Insert Material
PCD
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Coating
PVD
For Use With
Shoulder Milling Cutters
Workpiece Compatibility
Nonferrous (N)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Inscribed Circle
0.170 in
Chip-Breaker
Yes
No. of Edges
2
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Steel (P) Compatibility
No
Item
Parallelogram Milling Insert
Insert Style
AECT
Insert Shape
Parallelogram
Grade
DL1000
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Insert Application
Medium
ANSI Number
AECT160420PEFRA-DL1000
Cutting Direction
Right Hand
ISO Number
AECT160420PEFRA-DL1000
Number of Cutting Edges
2
Shape
Parallelogram
ANSI Code
AECT160420PEFRA-DL1000
Hole Type
Countersink Hole
Clearance Angle
20 Degrees
Manufacturer Grade
DL1000
Included Angle
85 Degrees
Cutting Application
Medium
Primary Material Application ISO Code
N
Chip-Breaker Style
Single Sided
Insert Holding Type
Screw-On
Material - Machining
Carbide
Measurement System
Metric
For Toolholder
WAX3050RS-3.2, WAX3050RS-4.0, WAX3063RS-3.2, WAX3063RS-4.0, WAX3080RS-3.2, WAX3080RS-4.0, WAX3100RS-3.2, WAX3100RS-4.0, WAX3125RS-3.2, WAX3125RS-4.0
Finish - Machining
DLC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Wiper Insert
Yes
Features
Excellent Balance of Fracture and Wear Resistance

Description

Parallelogram Milling Insert, Inscribed Circle 0.170 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT160420PEFRA-DL1000, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.