Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, DL1000 Grade, PCD

  • Mfr # AECT160432PEFRA-DL1000

  • Zoro # G0571757


product price: $47.69
/ea
Sold in multiples of 5 for $238.45

Key Features

Stainless (M) Compatibility
No
Insert Size
160432
Cutting Direction
Right Hand
Insert Style
AECT
Nose Radius
0.126"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT160432PEFRA-DL1000
Zoro #
G0571757
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
160432
Nose Radius
0.126"
Insert Thickness
0.197"
Cutting Edge Length
17.00mm
Corner Radius
1/8 in
Width
16.40mm
Depth of Cut
17.00mm
Thickness
0.197 in

Details

Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Insert Style
AECT
Inscribed Circle
0.170 in
Hardened (H) Compatibility
No
ANSI Number
AECT160432PEFRA-DL1000
For Use With
Shoulder Milling Cutters
Coating
PVD
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Insert Shape
Parallelogram
Insert Application
Medium
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw-On
Insert Material
PCD
Grade
DL1000
No. of Edges
2
Lead Angle
0 Degrees
ISO Number
AECT160432PEFRA-DL1000
Measurement System
Metric
Number of Cutting Edges
2
ANSI Code
AECT160432PEFRA-DL1000
Hole Type
Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
85 Degrees
Shape
Parallelogram
Manufacturer Grade
DL1000
Wiper Insert
Yes
For Toolholder
WAX3050RS-3.2, WAX3050RS-4.0, WAX3063RS-3.2, WAX3063RS-4.0, WAX3080RS-3.2, WAX3080RS-4.0, WAX3100RS-3.2, WAX3100RS-4.0, WAX3125RS-3.2, WAX3125RS-4.0
Chip-Breaker Style
Single Sided
Features
Excellent Balance of Fracture and Wear Resistance
Clearance Angle
20 Degrees
Insert Holding Type
Screw-On
Finish - Machining
DLC
Material - Machining
Carbide
Primary Material Application ISO Code
N
Cutting Application
Medium

Description

Parallelogram Milling Insert, Inscribed Circle 0.170 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT160432PEFRA-DL1000, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.