Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, DL1000 Grade, PCD

  • Mfr # AECT160440PEFRA-DL1000

  • Zoro # G0571711


product price: $52.89
/ea
Sold in multiples of 5 for $264.45

Key Features

Insert Thickness
0.197"
Insert Style
AECT
Insert Material
PCD
Nose Radius
0.157"
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT160440PEFRA-DL1000
Zoro #
G0571711
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.197"
Nose Radius
0.157"
Insert Size
160440
Cutting Edge Length
16.50mm
Corner Radius
4.00mm
Width
16.40mm
Depth of Cut
16.50mm
Thickness
0.197 in

Details

Insert Style
AECT
Insert Material
PCD
Item
Parallelogram Milling Insert
Coating
PVD
Stainless (M) Compatibility
No
Insert Application
Medium
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Inscribed Circle
0.170 in
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
For Use With
Shoulder Milling Cutters
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
AECT160440PEFRA-DL1000
No. of Edges
2
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Chip-Breaker
Yes
Grade
DL1000
Lead Angle
0 Degrees
ISO Number
AECT160440PEFRA-DL1000
Included Angle
85 Degrees
Measurement System
Metric
Primary Material Application ISO Code
N
For Toolholder
WAX3050RS-3.2, WAX3050RS-4.0, WAX3063RS-3.2, WAX3063RS-4.0, WAX3080RS-3.2, WAX3080RS-4.0, WAX3100RS-3.2, WAX3100RS-4.0, WAX3125RS-3.2, WAX3125RS-4.0
Wiper Insert
Yes
Finish - Machining
DLC
Material - Machining
Carbide
Shape
Parallelogram
Chip-Breaker Style
Single Sided
Number of Cutting Edges
2
Manufacturer Grade
DL1000
Hole Type
Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Features
Excellent Balance of Fracture and Wear Resistance
ANSI Code
AECT160440PEFRA-DL1000
Clearance Angle
20 Degrees
Cutting Application
Medium
Insert Holding Type
Screw-On

Description

Parallelogram Milling Insert, Inscribed Circle 0.170 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT160440PEFRA-DL1000, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.