Zoro Homepage

Milling Insert, DL1000 Grade, PCD

  • Mfr # AECT160450PEFRA-DL1000

  • Zoro # G0571772


product price: $54.49
/ea
Sold in multiples of 5 for $272.45

Key Features

Insert Application
Medium
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT160450PEFRA-DL1000
Zoro #
G0571772
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.197"
Insert Size
160450
Insert Thickness
0.197"
Cutting Edge Length
16.40mm
Width
16.00mm
Thickness
0.197 in
Corner Radius
5.00mm
Depth of Cut
16.00mm

Details

Insert Application
Medium
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Chip-Breaker
Yes
ANSI Number
AECT160450PEFRA-DL1000
Workpiece Compatibility
Nonferrous (N)
Insert Shape
Parallelogram
Insert Style
AECT
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
Insert Material
PCD
Super Alloy (S) Compatibility
No
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Cast Iron (K) Compatibility
No
No. of Edges
2
Grade
DL1000
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
0.170 in
Coating
PVD
ISO Number
AECT160450PEFRA-DL1000
Finish - Machining
DLC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Features
Excellent Balance of Fracture and Wear Resistance
Manufacturer Grade
DL1000
For Toolholder
WAX3050RS-3.2, WAX3050RS-4.0, WAX3063RS-3.2, WAX3063RS-4.0, WAX3080RS-3.2, WAX3080RS-4.0, WAX3100RS-3.2, WAX3100RS-4.0, WAX3125RS-3.2, WAX3125RS-4.0
Cutting Application
Medium
Chip-Breaker Style
Single Sided
Material - Machining
Carbide
Hole Type
Countersink Hole
Measurement System
Metric
Shape
Parallelogram
Clearance Angle
20 Degrees
Number of Cutting Edges
2
ANSI Code
AECT160450PEFRA-DL1000
Insert Holding Type
Screw-On
Included Angle
85 Degrees
Wiper Insert
Yes
Primary Material Application ISO Code
N

Description

Parallelogram Milling Insert, Inscribed Circle 0.170 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT160450PEFRA-DL1000, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.