Zoro Homepage

Milling Insert, DL1000 Grade, PCD

  • Mfr # AECT220608PEFRA-DL1000

  • Zoro # G0571842


product price: $66.69
/ea
Sold in multiples of 5 for $333.45

Key Features

Insert Size
220608
Insert Shape
Parallelogram
Insert Material
PCD
No. of Edges
2
Steel (P) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT220608PEFRA-DL1000
Zoro #
G0571842
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220608
Insert Thickness
0.250"
Nose Radius
0.800"
Corner Radius
1/32 in
Thickness
0.250 in
Cutting Edge Length
22.00mm
Depth of Cut
24.00mm

Details

Insert Shape
Parallelogram
Insert Material
PCD
No. of Edges
2
Steel (P) Compatibility
No
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Inscribed Circle
0.240 in
ANSI Number
AECT220608PEFRA-DL1000
Coating
PVD
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
No
Grade
DL1000
For Use With
Shoulder Milling Cutters
Chip-Breaker
Yes
Insert Style
AECT
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N)
Non Ferrous (N) Compatibility
Yes
Insert Application
Medium
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Item
Parallelogram Milling Insert
Mounting Style
Screw-On
ISO Number
AECT220608PEFRA-DL1000
Included Angle
85 Degrees
Measurement System
Metric
Number of Cutting Edges
2
Cutting Application
Medium
Chip-Breaker Style
Single Sided
Clearance Angle
20 Degrees
Material - Machining
Carbide
Finish - Machining
DLC
Shape
Parallelogram
For Toolholder
WAX4050RS-3.2, WAX4050RS-4.0, WAX4063RS-3.2, WAX4063RS-4.0, WAX4080RS-3.2, WAX4080RS-4.0, WAX4100RS-3.2, WAX4100RS-4.0, WAX4125RS-3.2, WAX4125RS-4.0
Features
Excellent Balance of Fracture and Wear Resistance
Wiper Insert
Yes
Primary Material Application ISO Code
N
Hole Type
Countersink Hole
Manufacturer Grade
DL1000
Insert Holding Type
Screw-On
ANSI Code
AECT220608PEFRA-DL1000
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium

Description

Parallelogram Milling Insert, Inscribed Circle 0.240 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT220608PEFRA-DL1000, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.