Zoro Homepage

Milling Insert, DL1000 Grade, PCD

  • Mfr # AECT220612PEFRA-DL1000

  • Zoro # G0571897


product price: $62.99
/ea
Sold in multiples of 5 for $314.95

Key Features

Insert Material
PCD
Stainless (M) Compatibility
No
Insert Thickness
0.250"
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT220612PEFRA-DL1000
Zoro #
G0571897
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Nose Radius
1.200"
Insert Size
220612
Cutting Edge Length
22.00mm
Depth of Cut
24.00mm
Thickness
0.250 in
Corner Radius
3/64 in

Details

Insert Material
PCD
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Item
Parallelogram Milling Insert
ANSI Number
AECT220612PEFRA-DL1000
Insert Style
AECT
Super Alloy (S) Compatibility
No
Insert Application
Medium
Insert Shape
Parallelogram
Lead Angle
0 Degrees
Inscribed Circle
0.240 in
Coating
PVD
Grade
DL1000
Cutting Direction
Right Hand
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
For Use With
Shoulder Milling Cutters
Mounting Style
Screw-On
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
ISO Number
AECT220612PEFRA-DL1000
Cutting Application
Medium
Shape
Parallelogram
Chip-Breaker Style
Single Sided
ANSI Code
AECT220612PEFRA-DL1000
Number of Cutting Edges
2
Manufacturer Grade
DL1000
For Toolholder
WAX4050RS-3.2, WAX4050RS-4.0, WAX4063RS-3.2, WAX4063RS-4.0, WAX4080RS-3.2, WAX4080RS-4.0, WAX4100RS-3.2, WAX4100RS-4.0, WAX4125RS-3.2, WAX4125RS-4.0
Features
Excellent Balance of Fracture and Wear Resistance
Clearance Angle
20 Degrees
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Hole Type
Countersink Hole
Insert Holding Type
Screw-On
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
DLC
Included Angle
85 Degrees
Wiper Insert
Yes

Description

Parallelogram Milling Insert, Inscribed Circle 0.240 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT220612PEFRA-DL1000, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.