Zoro Homepage

Milling Insert, DL1000 Grade, PCD

  • Mfr # AECT220620PEFRA-DL1000

  • Zoro # G0571221


product price: $60.69
/ea
Sold in multiples of 5 for $303.45

Key Features

Mounting Style
Screw-On
Chip-Breaker
Yes
Grade
DL1000
Steel (P) Compatibility
No
Insert Style
AECT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT220620PEFRA-DL1000
Zoro #
G0571221
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
2.000"
Insert Thickness
0.250"
Insert Size
220620
Corner Radius
2.00mm
Thickness
0.250 in
Depth of Cut
24.00mm
Cutting Edge Length
22.00mm

Details

Mounting Style
Screw-On
Chip-Breaker
Yes
Grade
DL1000
Steel (P) Compatibility
No
Insert Style
AECT
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Cast Iron (K) Compatibility
No
For Use With
Shoulder Milling Cutters
No. of Edges
2
Stainless (M) Compatibility
No
Insert Shape
Parallelogram
Insert Material
PCD
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Inscribed Circle
0.240 in
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Insert Application
Medium
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
ANSI Number
AECT220620PEFRA-DL1000
ISO Number
AECT220620PEFRA-DL1000
For Toolholder
WAX4050RS-3.2, WAX4050RS-4.0, WAX4063RS-3.2, WAX4063RS-4.0, WAX4080RS-3.2, WAX4080RS-4.0, WAX4100RS-3.2, WAX4100RS-4.0, WAX4125RS-3.2, WAX4125RS-4.0
Measurement System
Metric
Chip-Breaker Style
Single Sided
Number of Cutting Edges
2
Included Angle
85 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
DLC
Hole Type
Countersink Hole
Insert Holding Type
Screw-On
Features
Excellent Balance of Fracture and Wear Resistance
Shape
Parallelogram
Clearance Angle
20 Degrees
Wiper Insert
Yes
Manufacturer Grade
DL1000
Primary Material Application ISO Code
N
ANSI Code
AECT220620PEFRA-DL1000
Material - Machining
Carbide
Cutting Application
Medium

Description

Parallelogram Milling Insert, Inscribed Circle 0.240 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT220620PEFRA-DL1000, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.